Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CRAM Series
CRA-4/0-12M
Ilsco Terminals, CRAM Series
MFG Item Number
CRA-4/0-12M
This item cannot be canceled or returned
Description
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- For Performance and Strength
- Rated to 90 degree C
- For High Conductivity
- Solid Seamless Tang
- Electrolytic Copper
- Electro‑tin Plated
- Sight Hole
Specifications
Specifications
| Manufacturer Part Number |
CRA-4/0-12M |
| Manufacturer |
Ilsco |
| Product Series |
CRAM |
| Family Series |
Ilsco Terminals, CRAM Series |
| Description |
CU CMP 4/0 1/2 T UL CSA |
| Wire Size Range |
250 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Electro Tin Plated |
| Color Code |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0.112 lbs |
CRA-4/0-12M
Ilsco Terminals, CRAM Series