CRC15044E
Crouse Hinds Plugs & Receptacles, PowerMate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC15044E

Crouse Hinds Plugs & Receptacles, PowerMate Series
In stock
Item Number
CRC15044E
MFG Item Number
CRC15044E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PowerMate Series
Item #
CRC15044E
CONNECTOR

PowerMate Series Information

PowerMate is the ideal rig power connection solution, designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging‑up and rigging‑down equipment quickly and efficiently.

Application
  • On SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc.
  • Quickly and efficiently connect power during rig‑ups and disconnect power during rig‑downs

  • Exclusive Features
  • Lockout plug
  • Fixed safety insulator
  • Diamond cable clamp
  • Split pin contacts
  • Suited for use with Type P cable

  • Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number CRC15044E
    Item Number CRC15044E
    Manufacturer Crouse Hinds
    Product Series PowerMate
    Family Series Crouse Hinds Plugs & Receptacles, PowerMate Series
    Connection Type Connector
    Connection Description Straight
    Current Rating 150 A
    Voltage 250 V, 600 V
    Frequency 50-400 Hz
    Number of Poles 4
    Number of Wires 4
    Lockout-Tagout Yes
    Aux/Pilot Contacts None
    Built-In Strain Relief Yes
    Wire Size Range 1/0-2 AWG
    Wire Size 1 AWG, 1/0 AWG, 2 AWG
    Terminal Type Screw
    Case Material Metallic
    NEMA Rating NEMA 4X
    Approvals CSA, UL
    Comments Grounding Style 1
    Net Weight 0 lbs
    Gross Weight 0 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved