Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CRIMPITF25L
Ferrule Crimper, 10-4 AWG, UL 2x
MFG Item Number
CRIMPITF25L
This item cannot be canceled or returned
Description
Ferrule Crimper, 10-4 AWG, UL 2x
Specifications
Specifications
| Manufacturer Part Number |
CRIMPITF25L |
| Manufacturer |
Altech |
| Family Series |
Altech Hand Tools |
| Description |
Ferrule Crimper, 10-4 AWG, UL 2x 12-8 AWG for twin ferrules |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
10-4 AWG |
| Insulated |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CRIMPITF25L
Altech Hand Tools