CRM Series Information
| Manufacturer Part Number | 8039 |
|---|---|
| Manufacturer | ELKO |
| Product Series | CRM |
| Family Series | ELKO Relays, CRM Series |
| Description | 1 function, time range 0.1s - 100h, 1x16A changeover |
| Operation | On Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-100 Hrs |
| Max Time | 100 Hrs |
| Coil Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Coil Voltage | 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 12-240 VAC |
| DC Voltage | 12-240 VDC |
| Contact Rating | 16 A |
| Protection Rating | IP20, IP40 |
| Approvals | cULus |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.165 lbs |