CS-652-10
Greystone Energy Systems Sensors, CS-6XX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-652-10

Greystone Energy Systems Sensors, CS-6XX Series

CS-652-10

Greystone Energy Systems Sensors, CS-6XX Series
Mini Solid core sensor, averaging,
MFG Item Number
CS-652-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CS-6XX Series
Item #
CS-652-10
Mini Solid core sensor, averaging,

CS-6XX Series Information

The CS‑6XX series of current sensors monitor line current for electrical loads such as pumps, conveyors, machine tools or fans and provide an output of 4‑20 mA, 0‑5 Vdc or 0‑10 Vdc (Model specific) to represent the load current.
The CS‑650 & CS‑651 series require no external power supply as they are totally powered by induction from the AC line being monitored. The CS‑652 series is loop‑powered and require an external 15‑30 Vdc power supply.

Specifications

Specifications
Manufacturer Part Number CS-652-10
Manufacturer Greystone Energy Systems
Product Series CS-6XX
Family Series Greystone Energy Systems Sensors, CS-6XX Series
Description Mini Solid core sensor, averaging, 4-20mA, 0-10 amp range
Split Core No
Power Supply Self-Powered
Window Size 0.45 "
Output 4-20 mA
Current Rating 0-10 A
Response Time 250 ms
Frequency 50-60 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0.105 lbs
Gross Weight 0.1 lbs