Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Hand Tools
CSR750
Blackburn, a T & B Brand Hand Tools
CABLE CUTTER FOR UPTO 750KMCIL
This item cannot be canceled or returned
Description
CABLE CUTTER FOR UPTO 750KMCIL
Specifications
Specifications
| Manufacturer Part Number |
CSR750 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Hand Tools |
| Description |
Cable Cutter for Up to 750 kcmil Copper or Aluminum |
| Type |
Cable Cutter |
| Number of Pieces |
1 |
| Capacity |
750 kcmil |
| Net Weight |
3.88 lbs |
| Gross Weight |
3.88 lbs |
CSR750
Blackburn, a T & B Brand Hand Tools