CT0753X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT0753X2

HellermannTyton Labels

CT0753X2

HellermannTyton Labels
Self-Laminating Tag, Generic
MFG Item Number
CT0753X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
CT0753X2
Self-Laminating Tag, Generic

Series Information

Specifications

Specifications
Manufacturer Part Number CT0753X2
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Self-Laminating Tag, Generic Write-On, Blank Lines, 3.0in. x .75in., Orange, 25/pkg
Material Type Polyvinylchloride
Background Color Orange
Label Height 0.75 "
Label Width 3 "
Legend (Blank)
Net Weight 0 lbs
Gross Weight 0 lbs