Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CTL Series
CTL-3/0
Ilsco Terminals, CTL Series
This item cannot be canceled or returned
Description
- Manufactured from High Strength Seamless Copper
- Insures Maximum Cable Insertion
- For Copper Conductor Only
- Electro‑Tin Plated
- Center Wire Stop
- Chamfered Barrel
- Color Coded
Specifications
Specifications
| Manufacturer Part Number |
CTL-3/0 |
| Manufacturer |
Ilsco |
| Product Series |
CTL |
| Family Series |
Ilsco Terminals, CTL Series |
| Description |
CU CMP 3/0 T UL CSA |
| Wire Size Range |
2-3/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Orange |
| Approvals |
UL |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
CTL-3/0
Ilsco Terminals, CTL Series