Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, CTL Series
CTL10-516
Blackburn, a T & B Brand Terminals, CTL Series
CU TP 1HL LUG SHRTBRL 1/0 5/16B PNK
MFG Item Number
CTL10-516
This item cannot be canceled or returned
Description
CU TP 1HL LUG SHRTBRL 1/0 5/16B PNK
- For use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
- Specially Designed for Industrial and Building Applications
- Made of High‑Conductivity Seamless Copper Tubing
Specifications
Specifications
| Manufacturer Part Number |
CTL10-516 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
CTL |
| Family Series |
Blackburn, a T & B Brand Terminals, CTL Series |
| Description |
Copper One-Hole Lug, Short Barrel, Max 35kV, 1/0 Str. Wire, 5/16 Bolt Size, Tin Plated, Die Color Code Pink |
| Wire Size Range |
1/0 AWG |
| Stud Size |
5/16 " |
| Material |
Copper |
| Color Code |
Pink |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.06 lbs |
CTL10-516
Blackburn, a T & B Brand Terminals, CTL Series