Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, CTL Series
CTL4002
Blackburn, a T & B Brand Terminals, CTL Series
CU TP 2HL LUG SHRT BRL 400 1/2B BLU
This item cannot be canceled or returned
Description
CU TP 2HL LUG SHRT BRL 400 1/2B BLU
- For use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
- Specially Designed for Industrial and Building Applications
- Made of High‑Conductivity Seamless Copper Tubing
Specifications
Specifications
| Manufacturer Part Number |
CTL4002 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
CTL |
| Family Series |
Blackburn, a T & B Brand Terminals, CTL Series |
| Description |
Type CTL Copper Two-Hole Lug, Short Barrel, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Blue |
| Wire Size Range |
400 kcmil |
| Stud Size |
1/2 " |
| Material |
Copper |
| Color Code |
Blue |
| Approvals |
CSA, UL |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.37 lbs |
CTL4002
Blackburn, a T & B Brand Terminals, CTL Series