Federal Signal Audible Signaling Devices, CTS Series
Description
Audiomaster Public Address 300 Watt High-Powered Amplifier, Network Monitoring - Available in power ratings of 150, 300, 500 and 1000 watts per channel. Two channels. Selectable dual or mono modes. In-rush limiting. Energy efficient. Dual input
Nominal Voltage
120 VAC, 240 VAC
Mounting
Rack
PLC Compatible
No
Explosion Proof
No
Hazardous Location
No
Approvals
CSA
Comments
Black Body
Net Weight
23.8 lbs
Gross Weight
23.8 lbs
Added to cart
CTS2-600N-120-240
Federal Signal Audible Signaling Devices, CTS Series