CTSR-12
Chemtronics Chemicals, Konform SR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTSR-12

Chemtronics Chemicals, Konform SR Series

CTSR-12

Chemtronics Chemicals, Konform SR Series
Konform SR, 10 oz. aerosol
MFG Item Number
CTSR-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Chemicals, Konform SR Series
Item #
CTSR-12
Konform SR, 10 oz. aerosol

Konform SR Series Information


Konform SR provides maximum flexibility for extreme temperatures. This transparent coating provides ideal protection for both rigid and flexible printed circuit boards. Cured coatings are hydrolytically stable and retain their physical electrical properties after high temperature and humidity exposure. Konform SR will not stress delicate circuit components.

  • Engineered for applications where flexibility and high temperature resistance are required
  • Silicone coating stable from ‑85°F/‑64°C to 390°F/199°C
  • High dielectric strength of 1100 volts/mil
  • Easily removed with Electro‑Wash® Two Step or CircuitWorks® Conformal Coating Remover Pen
  • Meets MIL‑I‑46058C, Type SR
  • Compliant to IPC‑CC‑830A
  • RoHS Compliant
  • UL Recognized, File E76307
  • Contains UV indicator for Quality Control inspection using medium intensity light at 265‑335 nm

Applications

  • Extends component life by protecting against adverse environments
  • Good insulation properties, excellent flexibility
  • Resists moisture, salt, fungus, corrosive vapors, and severe environments

Specifications

Specifications
Manufacturer Part Number CTSR-12
Manufacturer Chemtronics
Product Series Konform SR
Family Series Chemtronics Chemicals, Konform SR Series
Description Konform SR, 10 oz. aerosol
Net Weight 0.82 lbs
Gross Weight 0.825 lbs