Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RK Electronics Relays, CUB-1000 Series
CUB-115A-0001
RK Electronics Relays, CUB-1000 Series
Back-Up Controller 115VAC
MFG Item Number
CUB-115A-0001
This item cannot be canceled or returned
Description
Back-Up Controller 115VAC
CUB-1000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CUB-115A-0001 |
| Manufacturer |
RK Electronics |
| Product Series |
CUB-1000 |
| Family Series |
RK Electronics Relays, CUB-1000 Series |
| Description |
Back-Up Controller 115VAC |
| Function |
Pump Down |
| Coil Voltage |
115 VAC |
| Output Current |
10 A |
| Output Configuration |
1NO |
| Approvals |
cULus |
| Net Weight |
1.06 lbs |
| Gross Weight |
1.297 lbs |
CUB-115A-0001
RK Electronics Relays, CUB-1000 Series