CWB110-11-30D77

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWB110-11-30D77

WEG Electric Contactors

CWB110-11-30D77

WEG Electric Contactors
CONTACTOR CWB110-11-30D77
MFG Item Number
CWB110-11-30D77
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWB110-11-30D77
CONTACTOR CWB110-11-30D77

Series Information

Specifications

Specifications
Manufacturer Part Number CWB110-11-30D77
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CONTACTOR CWB110-11-30D77
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 150 A
UL Motor Switching (AC3) 110 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 3.722 lbs
Gross Weight 3.722 lbs