CWB9-11-30C03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWB9-11-30C03

WEG Electric Contactors

CWB9-11-30C03

WEG Electric Contactors
CNTCTR 9A/ 24VDC COIL
MFG Item Number
CWB9-11-30C03
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWB9-11-30C03
CNTCTR 9A/ 24VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number CWB9-11-30C03
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 9A/ 24VDC COIL
Type AC Non-Reversing IEC
Net Weight 1.069 lbs
Gross Weight 1.069 lbs