CWCF4
Hammond Manufacturing Wireway, CWCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWCF4

Hammond Manufacturing Wireway, CWCF Series

CWCF4

Hammond Manufacturing Wireway, CWCF Series
CROSS FITTING 4in.X4in.
MFG Item Number
CWCF4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWCF Series
Item #
CWCF4
CROSS FITTING 4in.X4in.

CWCF Series Information

Specifications

Specifications
Manufacturer Part Number CWCF4
Manufacturer Hammond Manufacturing
Product Series CWCF
Family Series Hammond Manufacturing Wireway, CWCF Series
Description CROSS FITTING 4in.X4in.
Composition Steel
Style Cross
Nominal Length 9 "
Nominal Height 4 "
Nominal Width 9 "
NEMA Rating NEMA 1
Approvals UL
Comments Unpainted, For Use with 4x4 Wireway
Net Weight 4 lbs
Gross Weight 4 lbs