Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWCP Series
CWCP12
Hammond Manufacturing Wireway, CWCP Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CWCP12 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCP |
| Family Series |
Hammond Manufacturing Wireway, CWCP Series |
| Description |
CLOSURE PLATE KO 12X12 |
| Composition |
Steel |
| Style |
Closing Plate |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, For Use with 12x12 Wireway, 1.75 in Knockout |
| Net Weight |
4 lbs |
| Gross Weight |
3.55 lbs |
CWCP12
Hammond Manufacturing Wireway, CWCP Series