Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWCRD Series
CWCRD64
Hammond Manufacturing Wireway, CWCRD Series
WIREWAY, CORNER REDUCER, 6in.SQ TO 4in.
This item cannot be canceled or returned
Description
WIREWAY, CORNER REDUCER, 6in.SQ TO 4in.
Specifications
Specifications
| Manufacturer Part Number |
CWCRD64 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCRD |
| Family Series |
Hammond Manufacturing Wireway, CWCRD Series |
| Description |
WIREWAY, CORNER REDUCER, 6in.SQ TO 4in. SQ, LAY-IN, NEMA1 |
| Composition |
Steel |
| Style |
Reducer |
| Nominal Length |
6 " |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 1 |
| Comments |
6x6 to 4x4 |
| Net Weight |
5 lbs |
| Gross Weight |
3 lbs |
CWCRD64
Hammond Manufacturing Wireway, CWCRD Series