CWHD12
Hammond Manufacturing Wireway, CWH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWHD12

Hammond Manufacturing Wireway, CWH Series

CWHD12

Hammond Manufacturing Wireway, CWH Series
BRACKET HANGER CEILING TYPE
MFG Item Number
CWHD12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWH Series
Item #
CWHD12
BRACKET HANGER CEILING TYPE

CWH Series Information

Specifications

Specifications
Manufacturer Part Number CWHD12
Manufacturer Hammond Manufacturing
Product Series CWH
Family Series Hammond Manufacturing Wireway, CWH Series
Description BRACKET HANGER CEILING TYPE
Composition Steel
Style Bracket Hanger
Nominal Height 31 "
Nominal Width 17 "
NEMA Rating NEMA 1
Comments Ceiling Type, For Use with 12x12 Wireway
Net Weight 6 lbs
Gross Weight 8 lbs