CWJO12
Hammond Manufacturing Wireway, CWJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWJO12

Hammond Manufacturing Wireway, CWJ Series

CWJO12

Hammond Manufacturing Wireway, CWJ Series
JOINER/EXTRA COUPLING 12X12
MFG Item Number
CWJO12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWJ Series
Item #
CWJO12
JOINER/EXTRA COUPLING 12X12

CWJ Series Information

Specifications

Specifications
Manufacturer Part Number CWJO12
Manufacturer Hammond Manufacturing
Product Series CWJ
Family Series Hammond Manufacturing Wireway, CWJ Series
Description JOINER/EXTRA COUPLING 12X12
Composition Steel
Style Coupling
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Comments For Use with 12x12 Wireway
Net Weight 3 lbs
Gross Weight 2.65 lbs