Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWRD Series
CWRD64
Hammond Manufacturing Wireway, CWRD Series
REDUCER 6in.X6in. TO 4in.X4in.
This item cannot be canceled or returned
Description
REDUCER 6in.X6in. TO 4in.X4in.
Specifications
Specifications
| Manufacturer Part Number |
CWRD64 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWRD |
| Family Series |
Hammond Manufacturing Wireway, CWRD Series |
| Description |
REDUCER 6in.X6in. TO 4in.X4in. |
| Composition |
Steel |
| Style |
Reducer |
| Nominal Length |
6 " |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, , 6x6 to 4x4 |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
CWRD64
Hammond Manufacturing Wireway, CWRD Series