CWSC Series Information
| Manufacturer Part Number | CWSC2120 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CWSC |
| Family Series | Hammond Manufacturing Wireway, CWSC Series |
| Description | Wireway, 2.5in.Hx2.5in.Wx120in.L, N1, ANSI61 Gray Steel, Lift-Off Screw Cover, Includes Knockouts |
| Cover Design | Flat cover |
| Composition | Steel |
| Style | Straight Section |
| Nominal Length | 120 " |
| Nominal Height | 3 " |
| Nominal Width | 3 " |
| NEMA Rating | NEMA 1 |
| Approvals | cUL, UL |
| Comments | Painted, with Knockouts, For Use with 2.5 x 2.5 Wireway, Length 12 inches |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |