CWSC2120NK
Hammond Manufacturing Wireway, CWSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWSC2120NK

Hammond Manufacturing Wireway, CWSC Series

CWSC2120NK

Hammond Manufacturing Wireway, CWSC Series
Wireway, 2.5in.Hx2.5in.Wx120in.L, N1,
MFG Item Number
CWSC2120NK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWSC Series
Item #
CWSC2120NK
Wireway, 2.5in.Hx2.5in.Wx120in.L, N1,

CWSC Series Information

Specifications

Specifications
Manufacturer Part Number CWSC2120NK
Manufacturer Hammond Manufacturing
Product Series CWSC
Family Series Hammond Manufacturing Wireway, CWSC Series
Description Wireway, 2.5in.Hx2.5in.Wx120in.L, N1, ANSI61 Gray Steel, Lift-Off Screw Cover, No Knockouts
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 120 "
Nominal Height 3 "
Nominal Width 3 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Painted, No Knockouts, For Use with 2.5 x 2.5 Wireway, Length 12 inches
Net Weight 22 lbs
Gross Weight 24 lbs
Alternatives
CWSC2120
CWSC2120
Hammond Manufacturing Wireway, CWSC Series
CWST2120NK
CWST2120NK
Hammond Manufacturing Wireway, CWST NK Series