Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWTL Series
CWTL4
Hammond Manufacturing Wireway, CWTL Series
TELESCOPE FITTING 4in.X4in.
This item cannot be canceled or returned
Description
TELESCOPE FITTING 4in.X4in.
Specifications
Specifications
| Manufacturer Part Number |
CWTL4 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWTL |
| Family Series |
Hammond Manufacturing Wireway, CWTL Series |
| Description |
TELESCOPE FITTING 4in.X4in. |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Style |
Telescope |
| Nominal Length |
14 " |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, For Use with 4 x 4 Wireway |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
CWTL4
Hammond Manufacturing Wireway, CWTL Series