Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Relays, D3PR Series
D3PR3R
Eaton Relays, D3PR Series
This item cannot be canceled or returned
Description
Compact Relay Capable of Breaking Relatively Large Load Currents Panel and DIN Rail Mounting 8‑ or 11‑pin Octal Plug‑in The D3 Series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.
Specifications
Specifications
Manufacturer Part Number
D3PR3R
Manufacturer
Eaton
Product Series
D3PR
Family Series
Eaton Relays, D3PR Series
Description
Eaton General-purpose relay, D3 Series General Purpose Plug-In Relay, Plain cover, 11 pins, 18 Ohms resistance, Octal terminal, 3PDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
Coil Voltage
12 VAC
Contacts
3PDT
Mounting
Plug In
Termination
Round Pin
Enclosure
Plastic
Number of Connections
8
Status Indicator
No
Push-to-Test
No
Diode
No
Material
Silver Alloy
Nominal Coil Voltage
12 VAC
Current Rating
16 A
Mechanical Latch
No
Safety Guided
No
Approvals
CE, CSA, cUR, UL, UR
Net Weight
0.2 lbs
Gross Weight
0.21 lbs
D3PR3R
Eaton Relays, D3PR Series