D4825-10
Crydom Relays, Series One Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D4825-10

Crydom Relays, Series One Series

D4825-10

Crydom Relays, Series One Series
Solid State Relay, 1-P, 25A, 480VAC,
MFG Item Number
D4825-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series One Series
Item #
D4825-10
Solid State Relay, 1-P, 25A, 480VAC,

Series One Series Information

  • Ratings from 10A to 125A @ 24‑280 VAC
  • SCR output for heavy industrial loads
  • Zero turn‑on or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Videos

Specifications

Specifications
Manufacturer Part Number D4825-10
Manufacturer Crydom
Product Series Series One
Family Series Crydom Relays, Series One Series
Description Solid State Relay, 1-P, 25A, 480VAC, 4-32VDC Control, 80-530VAC Load, Random Switching, SCR Output
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 80-530 VAC
Nominal Output Voltage 208 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 25 A
Transient Overvoltage 800 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.163 lbs
Gross Weight 0.163 lbs
Alternatives
84134310
84134310
Crydom Relays, 8413 Series
D4850-10
D4850-10
Crydom Relays, Series One Series
D4890-10
D4890-10
Crydom Relays, Series One Series