DBR6023FB50
Appleton Plugs & Receptacles, DBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DBR6023FB50

Appleton Plugs & Receptacles, DBR Series
In stock
Item Number
DBR6023FB50
MFG Item Number
DBR6023FB50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DBR Series
Item #
DBR6023FB50
DBR 60A 2W 3P WEST FB 50A

DBR Series Information

DBR 30, 60, 100 and 150 Amp Series Receptacles incorporate your choice of an interlocked circuit breaker or disconnect switch along with explosionproof and dust‑ignitionproof protection. The interlocked circuit breaker provides connect and disconnect operating functions as well as short circuit and thermal time delay overload protection, safeguarding valuable equipment against expensive damage. The interlocked disconnect switch provides safe connection and disconnection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DBR6023FB50
Item Number DBR6023FB50
Manufacturer Appleton
Product Series DBR
Family Series Appleton Plugs & Receptacles, DBR Series
Connection Type Receptacle
Connection Description Non-Fusible
Current Rating 60 A
Voltage 600 V
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief Yes
Case Material Metallic
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 3, NEMA 9
Approvals UL
Comments Explosionproof, Dust-Ignitionproof, 2 poles and 1 ground wire
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved