DBX125-4050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBX125-4050

Eaton Braking Resistors

DBX125-4050

Eaton Braking Resistors
Brake Resistor-125HP SVX, 480V, 50 Duty
MFG Item Number
DBX125-4050
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DBX125-4050
Brake Resistor-125HP SVX, 480V, 50 Duty

Series Information

Specifications

Specifications
Manufacturer Part Number DBX125-4050
Manufacturer Eaton
Family Series Eaton Braking Resistors
Description Eaton Dynamic braking resistor for 125HP SVX, 480 V, 50 duty
Drive Type (AC/DC) AC
Nominal Height 35 "
Nominal Width 29 "
Nominal Depth 18 "
Approvals UL
Comments 480 V
Net Weight 200 lbs
Gross Weight 200 lbs