DCPU2
Eaton's Tripp Lite series Furniture

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DCPU2

Eaton's Tripp Lite series Furniture

DCPU2

Eaton's Tripp Lite series Furniture
CPU Caddy for Computer Towers
MFG Item Number
DCPU2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Furniture, Series
Item #
DCPU2
CPU Caddy for Computer Towers

Series Information

Specifications

Specifications
Manufacturer Part Number DCPU2
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Furniture
Description CPU Caddy for Computer Towers Mobile Width Adjustable Locking
Color Black
Height 5.03 "
Width 8 "
Depth 10.3 "
Approvals CE
Net Weight 3.8 lbs
Gross Weight 3.8 lbs