Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DD9Z-W-B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DD9Z-W-B |
| Manufacturer |
IDEC |
| Family Series |
IDEC LEDs |
| Description |
INDICATOR END BARRIER |
| Voltage |
12-24 VDC |
| Color |
Black |
| Operating Temperature |
-10-55 °C |
| Accessory Type |
End Plate |
| For Use With |
Display Panel |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.012 lbs |