DF150R12RT4
Infineon Transistors, 34mm Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DF150R12RT4

Infineon Transistors, 34mm Series

DF150R12RT4

Infineon Transistors, 34mm Series
IGBT
MFG Item Number
DF150R12RT4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Transistors, 34mm Series
Item #
DF150R12RT4
IGBT

34mm Series Information

  • 15~100 A Ic
  • 600 or 1200 Vces
  • RohS Compliant
  • Brake Chopper
Flexibility, optimal electrical performance, and high reliability ‑ these are the key factors for successful inverter design. The 34 mm package is the right choice for your design. Our well known 34 mm standard IGBT module is available in various configurations like single switch, half bridge, chopper and diode modules. Besides the IGBT chip technologies for low switching losses, saturation voltage and high switching frequency, the 34mm modules are also available with the state‑of‑the‑art IGBT4 Trench with Field Stop.

Specifications

Specifications
Manufacturer Part Number DF150R12RT4
Manufacturer Infineon
Product Series 34mm
Family Series Infineon Transistors, 34mm Series
Description IGBT
Type Single
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.2-6.4 V
Width 94 mm
Height 30.2 mm
Circuit Type Chopper
Approvals UL
Comments Fast Trench IGBT
Depth 34 mm
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs