Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Sick Encoders, DGS35 Series
DGS35-5H404096
Sick Encoders, DGS35 Series
7101660, Incremental Encoder
Item Number
DGS35-5H404096
This item cannot be canceled or returned
Description
7101660, Incremental Encoder
Incremental Encoder with 3.5 in Diameter Electrical Interface Blind Hollow Shaft for Shaft Diameters The high‑resolution DGS35 hollow shaft incremental encoder family is a reliable solution for extremely demanding encoder applications. With a large hollow shaft diameter of up to 1 to 1/8 in or 30 mm, they are very well suited for direct assembly on the motor shaft.
Specifications
Specifications
Manufacturer Part Number
7101660
Manufacturer
Sick
Product Series
DGS35
Family Series
Sick Encoders, DGS35 Series
Description
7101660, Incremental Encoder
Resolution (PPR)
4,096
Shaft/Bore Size
30 mm
Shaft Type
Thru-Hollow
Input Voltage
8-24 VDC
Termination
MS 10 Pin Radial
Operating Temperature
-20-70 °C
Protection Rating
IP66
Approvals
CE
Net Weight
2.4251 lbs
Gross Weight
2.165 lbs
DGS35-5H404096
Sick Encoders, DGS35 Series