Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DH1 Series Information
| Manufacturer Part Number | DH1-32031DN-C21C |
|---|---|
| Manufacturer | Eaton |
| Product Series | DH1 |
| Family Series | Eaton HVAC Drives, DH1 Series |
| Description | Eaton PowerXL DH1 VFD, 31A, 10 HP, 7.5 kW, 200 - 240 Vac, KEYPAD, No EMC Filter, DC Choke, No Brake Chopper, IP21 |
| Nominal Input Voltage | 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 10 hp |
| Amps (Variable Torque Rating) | 31 A |
| AC Voltage | 208-240 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| IP Rating | IP21 |
| Motor Control-Max Level | Open Loop Torque |
| Mounting | Panel |
| Height | 16.5 " |
| Width | 6.6 " |
| Depth | 9.6 " |
| Frequency | 400 Hz |
| Frame Size | FR2 |
| Comments | Active Energy Control, Real-Time Clock, Conformal Coated Boards, On-Board BACnet & Modbus |
| Net Weight | 23.3688 lbs |
| Gross Weight | 23.3688 lbs |