DLD-ACZ
Dwyer Instruments Relays, DLD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DLD-ACZ

Dwyer Instruments Relays, DLD Series

DLD-ACZ

Dwyer Instruments Relays, DLD Series
Dual Channel Leak Detection Relay
MFG Item Number
DLD-ACZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, DLD Series
Item #
DLD-ACZ
Dual Channel Leak Detection Relay

DLD Series Information

Series DLD Dual Channel Leak Detection Relay is used to monitor the shaft seals of two submersible pumps to detect a leak before pump failure. A leak is detected by sensing the status of a float or conductivity switch installed in the seal cavity. When this resistance drops below the set sensitivity, the output relay energizes and the corresponding LED indicator illuminates. The DLD offers normally open relay contacts to energize an alarm or de‑energize the pump in the event of a leak. When the seal failure condition clears, the relay automatically resets.
  • Polycarbonate Dust Cover
  • 2500 V Isolation Voltage
  • 8‑Pin Octal Mounting



Specifications

Specifications
Manufacturer Part Number DLD-ACZ
Manufacturer Dwyer Instruments
Product Series DLD
Family Series Dwyer Instruments Relays, DLD Series
Description Dual Channel Leak Detection Relay 120 VAC Octal Mount 4.7K To 100K Ohm Adjustable Sensitivity
Function Seal Failure Detector
Coil Voltage 120 VAC
Output Configuration 1NO
Output 5 A @ 120 VAC
Approvals cUR, UR
Comments 4.7 K to 100 K Ohms Adjustable
Net Weight 0.8 lbs
Gross Weight 0.8 lbs