Obsolete
DM Series Information
| Manufacturer Part Number | DM14810 |
|---|---|
| Manufacturer | Acme Electric |
| Product Series | DM |
| Family Series | Acme Electric Power Supplies, DM Series |
| Description | DIN-Rail, Power Supply, 480W 48V 1PH |
| Power | 480 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 90-254 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 48 VDC |
| Output VDC | 46-52 VDC |
| Output Current | 10 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | 14-140 °F |
| Approvals | CE, cULus, TUV, UL508, UL60950 |
| Net Weight | 4.96 lbs |
| Gross Weight | 6 lbs |