DM6400
Sperry Instruments Multimeters, DM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM6400

Sperry Instruments Multimeters, DM Series

DM6400

Sperry Instruments Multimeters, DM Series
Digital Multimeter, Manual, 8
MFG Item Number
DM6400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, DM Series
Item #
DM6400
Digital Multimeter, Manual, 8

DM Series Information

  • Measures resistance
  • Manual or Auto Ranging
  • Measures AC & DC Voltage
These multi‑meters have a compact and lightweight design along with overload protection on all ranges. These multi‑meters range from 300V AC to 750V AC and 300V DC to 1000V DC. These digital multi‑meters have a unique and sleek way of versatile operation.
  • Pocket size
  • CE certified

Specifications

Specifications
Manufacturer Part Number DM6400
Manufacturer Sperry Instruments
Product Series DM
Family Series Sperry Instruments Multimeters, DM Series
Description Digital Multimeter, Manual, 8 Function, 28 Range
Max Voltage 750 Volts
True RMS No
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 20 MOhm
Accuracy 0.8 % (VDC), 1 % (VAC)
Thermal Imager No
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Mirrored Scale No
Net Weight 1.25 lbs
Gross Weight 1.25 lbs