Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRDWR4-X
PanelMax DRDWR4-X Wire Retainer
This item cannot be canceled or returned
Description
PanelMax DRDWR4-X Wire Retainer
Specifications
Specifications
| Manufacturer Part Number |
DRDWR4-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
The Panduct PanelMax 4 101.6mm wire retainer in black is for the DRD44 DIN rail wiring duct. It is made of ABS and comes in packages of 10 pieces. |
| Accessory Type |
Wire Retainer |
| Composition |
Non-Metallic |
| Comments |
4 " Wire Retainer |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
DRDWR4-X
Panduit Enclosures