DS-F-055-030H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS-F-055-030H

GAM Gearboxes, DS-F Series

DS-F-055-030H

GAM Gearboxes, DS-F Series
Gearbox, DS-F Series, 055 Frame, 30:1 Ra
MFG Item Number
DS-F-055-030H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, DS-F Series
Item #
DS-F-055-030H
Gearbox, DS-F Series, 055 Frame, 30:1 Ra

DS-F Series Information

  • Frame sizes from 55 mm to 190 mm
  • Flange output allows connection of pinion gears, pulleys, rotary index tables, and transmission shafting directly to the output for a more compact and stiffer solution

Specifications

Specifications
Manufacturer Part Number DS-F-055-030H
Manufacturer GAM
Product Series DS-F
Family Series GAM Gearboxes, DS-F Series
Description Gearbox, DS-F Series, 055 Frame, 30:1 Ratio, 16mm Max Motor Shaft
Gearbox Type Right Angle
Ratio 30:1
Nominal Torque 310 in-lbs
Output Shaft Type Right Angle
Output Flange Size 55 mm
Comments 92% Efficiency
Net Weight 0 lbs
Gross Weight 0 lbs