Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Encoders, DUS60 Series
DUS60E-TJKFAACA
Sick Encoders, DUS60 Series
1103101, Incremental Encoder
Item Number
DUS60E-TJKFAACA
This item cannot be canceled or returned
Description
1103101, Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
1103101 |
| Manufacturer |
Sick |
| Product Series |
DUS60 |
| Family Series |
Sick Encoders, DUS60 Series |
| Description |
1103101, Incremental Encoder |
| Shaft/Bore Size |
5/8 " |
| Shaft Type |
Thru-Hollow |
| Input Voltage |
4.75-30 VDC |
| Termination |
M12 4 Pin |
| Operating Temperature |
-30-90 °C |
| Mounting |
Shaft Clamping |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus |
| Net Weight |
0.5512 lbs |
| Gross Weight |
0.5512 lbs |
DUS60E-TJKFAACA
Sick Encoders, DUS60 Series