E-RKS8T-264-4-RKS8T
Turck Cordsets, Eurofast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E-RKS8T-264-4-RKS8T

Turck Cordsets, Eurofast Series
In stock
Item Number
E-RKS8T-264-4-RKS8T
MFG Item Number
U-52796
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, EuroFast Series
Item #
E-RKS8T-264-4-RKS8T
Cordset

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-52796
Item Number E-RKS8T-264-4-RKS8T
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Cable Type PVC
Number of Pins 8
Connector Type Female Straight Plug to Female Straight Plug
Connector Configuration Female to Female
Maximum Voltage 60 VAC, 75 VDC
Cable Color Black
Current Rating 2 A
Connector Size M12 x 1.00
Length 4 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Braid/Drn/Foil
Number of Wires 8
Number of Keys 1
Wire Gauge (AWG) 24
Temperature Range (C) -40-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP68, IP69K
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector M12
Net Weight 0 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved