Series Information
| Manufacturer Part Number | E-Z1016-8366K |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Connectors |
| Description | Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Green, Double set screw, Brass contacts, Male, Thermoplastic elastomer TPE, Single packaged unit, Non-vulcanized, 600 Vac/dc |
| Connection Description | Male |
| Current Rating | 400 A |
| Voltage | 600 VAC, 600 VDC |
| Cable Size | 2/0-4/0 |
| Insulation Material | Brass |
| NEMA Rating | NEMA 3R |
| Comments | Green |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |