E1010-102
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1010-102

Eaton's Crouse-Hinds series Connectors

E1010-102

Eaton's Crouse-Hinds series Connectors
Male Plug, Blk, 8-14AWG, Solder,
MFG Item Number
E1010-102
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1010-102
Male Plug, Blk, 8-14AWG, Solder,

Series Information

Specifications

Specifications
Manufacturer Part Number E1010-102
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Male Plug, Blk, 8-14AWG, Solder, CAM-LOK F SERIES
Connection Type Plug
Connection Description Male
Current Rating 150 A
Voltage 120 VAC
Cable Size #8-#4
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 0.095 lbs
Alternatives
E1010-62
E1010-62
Eaton's Crouse-Hinds series Connectors