E1010-182
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1010-182

Eaton's Crouse-Hinds series Connectors

E1010-182

Eaton's Crouse-Hinds series Connectors
Female Terminal, Blk, 8-4AWG, Angle
MFG Item Number
E1010-182
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1010-182
Female Terminal, Blk, 8-4AWG, Angle

Series Information

Specifications

Specifications
Manufacturer Part Number E1010-182
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Female Terminal, Blk, 8-4AWG, Angle Style, Cam-Lok F Series
Connection Type Terminal
Connection Description Female-Angled
Current Rating 150 A
Voltage 120 VAC
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
Alternatives
E1010-202
E1010-202
Eaton's Crouse-Hinds series Connectors