Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Connectors
E1010-301
Eaton's Crouse-Hinds series Connectors
Female Receptacle, Red, 8-4AWG,
MFG Item Number
E1010-301
Description
Female Receptacle, Red, 8-4AWG,
Specifications
Specifications
| Manufacturer Part Number |
E1010-301 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Connectors |
| Description |
Female Receptacle, Red, 8-4AWG, Brass Contact, High Impact Plastic, 120V, 150A, Cam-Lok F Series |
| Connection Type |
Receptacle |
| Connection Description |
Female |
| Current Rating |
150 A |
| Voltage |
120 VAC |
| Insulation Material |
Reinforced Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0.065 lbs |
| Gross Weight |
1 lb |
E1010-301
Eaton's Crouse-Hinds series Connectors