E1010-61
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1010-61

Eaton's Crouse-Hinds series Connectors

E1010-61

Eaton's Crouse-Hinds series Connectors
Male Plug, Red, 8-4AWG, Set Screw,
MFG Item Number
E1010-61
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1010-61
Male Plug, Red, 8-4AWG, Set Screw,

Series Information

Specifications

Specifications
Manufacturer Part Number E1010-61
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Male Plug, Red, 8-4AWG, Set Screw, Brass, 120V, 150A Cont./200A Int., Cam-Lok F Series
Connection Type Plug
Connection Description Male
Current Rating 150 A
Voltage 120 VAC
Cable Size #8-#4
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 1 lb
Alternatives
E1010-101
E1010-101
Eaton's Crouse-Hinds series Connectors