E1010-71
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1010-71

Eaton's Crouse-Hinds series Connectors

E1010-71

Eaton's Crouse-Hinds series Connectors
Female Plug, Red, 8-4AWG, Set Screw,
MFG Item Number
E1010-71
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E1010-71
Female Plug, Red, 8-4AWG, Set Screw,

Series Information

Specifications

Specifications
Manufacturer Part Number E1010-71
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Female Plug, Red, 8-4AWG, Set Screw, Cam-Lok F Series
Connection Type Plug
Connection Description Female
Current Rating 150 A
Voltage 120 VAC
Cable Size #8-#4
Insulation Material Reinforced Thermoplastic
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 1 lb
Alternatives
E1010-111
E1010-111
Eaton's Crouse-Hinds series Connectors