E1016-579
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-579

Eaton's Crouse-Hinds series Connectors, J Series

E1016-579

Eaton's Crouse-Hinds series Connectors, J Series
Female Terminal Connector,Green,
MFG Item Number
E1016-579
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Connectors, J Series
Item #
E1016-579
Female Terminal Connector,Green,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-579
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description Female Terminal Connector,Green, 600VAC/DC,400A,Angle Style,Rubber Insulator,Nema3R
Connection Type Terminal
Connection Description Female-Angled
Current Rating 400 A
Voltage 600 VAC
Insulation Material Rubber
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.315 lbs
Gross Weight 1 lb
Alternatives
CL40FR-ANGLE-E
CL40FR-ANGLE-E
Advanced Devices (Marinco) Connectors, CL Series