Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E110.005
Ferrule Crimper, 20-8 AWG [1]
This item cannot be canceled or returned
Description
Ferrule Crimper, 20-8 AWG [1]
Specifications
Specifications
| Manufacturer Part Number |
E110.005 |
| Manufacturer |
Altech |
| Family Series |
Altech Hand Tools |
| Description |
Ferrule Crimper, 20-8 AWG [1] |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
20-8 AWG |
| Insulated |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E110.005
Altech Hand Tools