Series Information
| Manufacturer Part Number | E186PE |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 1800 RPM, 56 |
| Type | Motor Modules |
| Horsepower | 1 hp |
| Kilowatts | 0.7 kW |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.5 A, 3.1-3 A |
| Composition | Rolled Steel |
| Net Weight | 11 lbs |
| Gross Weight | 11 lbs |