GLOBAL Series Information
| Manufacturer Part Number | E57-18GS05-D3 |
|---|---|
| Manufacturer | Eaton |
| Product Series | GLOBAL |
| Family Series | Eaton Inductive Proximity, GLOBAL Series |
| Description | Eaton E57 Two-Wire Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 5 mm, 2-Wire DC, NO, 100 mA at 30 Vdc, 10 Ft. 3m Cable, 10-30 Vdc input, <2 accuracy, Short circuit protected, Shielded, 10 Ft. 3m |
| Diameter | 18 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 5 mm |
| Connection Type | Cable Connection |
| Cable Length | 3 m |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.1 A |
| Approvals | CE |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.62 lbs |